2 Flute HssEx Piral Point Taps Plug Style Or Die Cast Aluminum

  • Mfr # T2K01315

  • Zoro # G4489384


product price:  $10.65
/ea

Key Features

Number of Flutes
2
Material
HSSE-V3
Finish
Bright
Weight
0.03125
Size
M6 - 1.0 D5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2K01315
Zoro #
G4489384
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M6 - 1.0 D5
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
2
Material
HSSE-V3
Finish
Bright
Weight
0.03125
System of Measurement
Inch
Chamfer Type
Plug
Blank Standard
302A
Pitch
1

Description

The YG-1 TOOL CO brand 2 Flute HssEx Piral Point Taps Plug Style Or Die Cast Aluminum has two flutes, an overall length of 63.5mm, a helix angle of 0, a neck diameter of 4.6mm, a square size of 4.85mm, a thread length of 0.591in, a useable length of 25.4mm, a square type shank, a trade name of YG Tap ALU, a diameter of 6mm, a square size of 0.191in, a diameter of 0.236220472in, a square length of 0.31in, a thread length of 15.01mm, a thread series of M, a connection of 0.255 x 0.191in, a pitch limit of D5, a material of HSSE-V3, a bright finish, a size and pitch of M6x1, a length/diameter of 3.0xD, a drill size of 0.200420193in, a weight of 0.03125, a shank diameter of 0.255in, a neck diameter of 0.181in, an overall length of 2.5in, a square length of 7.87mm, a package length of 3.125in, a shank diameter of 6.48mm, a chamfer length of 4P-5P, a system of measurement of inch, a chamfer type of plug, a tap type of SPPT, a coolant thru of 0 with and without x, a connection of 6.48 x 4.85mm, a drill size of 5.090672902mm, a size of M6 - 1.0 D5, a package width of 0.375in, a package height of 0.5in, and a pitch of 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.