2 Flute HssEx Piral Point Taps Plug Style Or Die Cast Aluminum

  • Mfr # T2K01365

  • Zoro # G4493322


product price:  $12.19
/ea

Key Features

Number of Flutes
2
Size
M8 - 1.25 D5
Weight
0.0556
Finish
Bright
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2K01365
Zoro #
G4493322
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M8 - 1.25 D5
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Number of Flutes
2
Weight
0.0556
Finish
Bright
Material
HSSE-V3
System of Measurement
Inch
Pitch
1.25
Chamfer Type
Plug
Blank Standard
302A

Description

This YG-1 TOOL CO brand 2 Flute HssEx Piral Point Taps Plug Style Or Die Cast Aluminum has two flutes, a thread length of 0.669 inches, a square size of 6.05 metric, a connection of 8.08 x 6.05 mm, a package length of 3.75 inches, a drill size of 0.270210281 inches, a neck diameter of 0.246 inches, a usable length of 1.126 inches, a pitch of 1.25, a size of M8 - 1.25 D5, a package width of 0.5 inches, an overall length of 2.72 inches, a shank diameter of 8.08 metric, a usable length of 28.6 mm, a tap type of SPPT, a connection of 0.318 x 0.238 inches, a chamfer length of 4P-5P, a square size of 0.238 inches, a system of measurement of inch, a chamfer type of plug, a shank diameter of 0.318 inches, an overall length of 69.09 metric, a diameter of 8 metric, a drill size of 6.863341128 mm, a weight of 0.0556, a square length of 9.65 metric, a thread length of 16.99 metric, a shank type of square, a trade name of YG Tap ALU, a neck diameter of 0, a finish of bright, a thread series of M, a helix angle of 0, a pitch limit of D5, a size and pitch of M8x1.25, a length/diameter of 3.0xD, a square length of 0.38 inches, a material of HSSE-V3, a diameter of 0.31496063 inches, a package height of 0.625 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.