2 Flute HssEx Piral Point Taps Plug Style Or Die Cast Aluminum

  • Mfr # T2K01426

  • Zoro # G4491889


product price:  $12.45
/ea

Key Features

Number of Flutes
3
Size
M10 - 1.5 D6
Material
HSSE-V3
Weight
0.087
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2K01426
Zoro #
G4491889
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M10 - 1.5 D6
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Material
HSSE-V3
Weight
0.087
Finish
Bright
Chamfer Type
Plug
Blank Standard
302A
System of Measurement
Inch
Pitch
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.