2 Flute HssEx Piral Point Taps Plug Style Or Die Cast Aluminum

  • Mfr # T2K01506

  • Zoro # G4490434


product price:  $31.45
/ea

Key Features

Number of Flutes
3
Finish
Bright
Material
HSSE-V3
Weight
0.11
Blank Standard
302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2K01506
Zoro #
G4490434
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M12 - 1.75 D6
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Finish
Bright
Material
HSSE-V3
Weight
0.11
Blank Standard
302A
System of Measurement
Inch
Chamfer Type
Plug
Pitch
1.75

Description

The YG-1 TOOL CO brand 2 Flute HssEx Piral Point Taps Plug Style Or Die Cast Aluminum has a number of flutes of 3, a diameter of 0.472440945 inches, a thread length of 0.984 inches, a chamfer length of 4P-5P, a package height of 0.875 inches, a pitch limit of D6, a helix angle of 0, a neck diameter of 8.99 millimeters, a pitch of 1.75, a length/diameter of 3.0xD, a bright finish, a material of HSSE-V3, a neck diameter of 0.354 inches, a square shank type, a trade name of YG Tap ALU, a connection of 9.32 x 6.99 millimeters, a system of measurement of inch, a shank diameter of 9.32 millimeters, a shank diameter of 0.367 inches, an overall length of 85.85 millimeters, a coolant thru 0 with and x without of x, a square length of 11.18 millimeters, a tap type of SPPT, a useable length of 42.09 millimeters, a square size of 0.275 inches, a drill size of 10.40867758 millimeters, a square size of 6.99 millimeters, a chamfer type of plug, a drill size of 0.409790456 inches, a connection of 0.367 x 0.275 inches, a thread length of 24.99 millimeters, an overall length of 3.38 inches, a useable length of 1.657 inches, a package length of 4 inches, a diameter of 12 millimeters, a size and pitch of M12x1.75, a package width of 0.75 inches, a thread series of M, a weight of 0.11, a square length of 0.44 inches, and a size of M12 - 1.75 D6.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.