2 Flute HssEx Piral Point Taps Plug Style Or Die Cast Aluminum

  • Mfr # T2K01515

  • Zoro # G4493024


product price:  $31.45
/ea

Key Features

Number of Flutes
3
Material
HSSE-V3
Finish
Bright
Weight
0.11
Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2K01515
Zoro #
G4493024
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M12 - 1.5 D5
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Number of Flutes
3
Material
HSSE-V3
Finish
Bright
Weight
0.11
Pitch
1.5
System of Measurement
Inch
Chamfer Type
Plug
Blank Standard
302A

Description

The YG-1 TOOL CO 2 Flute HssEx Piral Point Taps Plug Style Or Die Cast Aluminum has 3 flutes, a diameter of 12mm, a neck diameter of 0mm, a diameter of 0.472440945 inches, a shank diameter of 9.32mm, a square length of 0.44 inches, a size and pitch of M12x1.5, a useable length of 42.09mm, a helix angle of 0, a chamfer type of plug, a drill size of 10.63600935mm, a useable length of 1.657 inches, a OAL of 3.38 inches, a connection of 0.367 x 0.275 inches, a size of M12 - 1.5 D5, a thread series of MF, a connection of 9.32 x 6.99mm, a chamfer length of 4P-5P, a trade name of YG Tap ALU, a coolant thru of 0, a package of 0.875H, a pitch limit of D5, a system of measurement of inch, a material of HSSE-V3, a square length of 11.18mm, a finish of bright, a square size of 6.99mm, a thread length of 24.99mm, a tap type of SPPT, a square size of 0.275 inches, a weight of 0.11, a thread length of 0.984 inches, a OAL of 85.85mm, a package of 4L x 0.75W, a pitch of 1.5, a shank diameter of 0.367 inches, a shank type of square, a neck diameter of 0.354 inches, a length/diameter of 3.0xD, and a drill size of 0.418740526 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.