2 Flute HssEx Piral Point Taps Plug Style Or Die Cast Aluminum

  • Mfr # T2K01525

  • Zoro # G4490251


product price:  $31.45
/ea

Key Features

Number of Flutes
3
Material
HSSE-V3
Weight
0.112
Size
M12 - 1.25 D5
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2K01525
Zoro #
G4490251
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M12 - 1.25 D5
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Material
HSSE-V3
Weight
0.112
Finish
Bright
System of Measurement
Inch
Pitch
1.25
Blank Standard
302A
Chamfer Type
Plug

Description

The YG-1 TOOL CO 2 Flute HSSEx Piral Point Taps Plug Style Or Die Cast Aluminum is a high-quality tap with a number of flutes of 3, square length (inch) of 0.44, thread length (metric) of 24.99, package (L) of 4, connection (mm) of 9.32 x 6.99, material of HSSE-V3, diameter (metric) of 12, package (W) of 0.75, weight of 0.112, neck diameter (metric) of 0, drill size (inch) of 0.427690596, square length (metric) of 11.18, chamfer type of plug, square size (inch) of 0.275, trade name of YG Tap ALU, connection (in) of 0.367 x 0.275, neck diameter (inch) of 0.354, coolant thru 0 with and x without of x, system of measurement of inch, size & pitch of M12x1.25, shank type of square, useable length (in) of 1.657, package (H) of 0.875, size of M12 - 1.25 D5, pitch of 1.25, helix angle of 0, finish of bright, shank diameter (metric) of 9.32, useable length (mm) of 42.09, OAL (inch) of 3.38, square size (metric) of 6.99, shank diameter (inch) of 0.367, diameter (inch) of 0.472440945, tap type of SPPT, thread length (inch) of 0.984, chamfer length of 4P-5P, pitch limit of D5, OAL (metric) of 85.85, thread series of MF, length/diameter of 3.0xD, and drill size (mm) of 10.86334113.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.