Zoro Homepage

2 Flute Long 45 Degree Helix Carbide For Aluminum Metric

  • Mfr # E5522040

  • Zoro # G4243544


product price: $22.05
/ea

Key Features

Number of Flutes
2
Type
Finisher
Center Cutting
Center Cutting
Shank Type
Plain Shank
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5522040
Zoro #
G4243544
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
57 mm
Milling Diameter
4 mm
Shank Dia.
6 mm
Length of Cut
11 mm

Details

Number of Flutes
2
Type
Finisher
Center Cutting
Center Cutting
Shank Type
Plain Shank
Helix Type
Equal Index
Measurement System
Metric
End Mill Style
Square
Helix Angle
45°
Spiral Direction
Right Hand
Material
Carbide
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Application
Aluminum Alloys
Finish
None
Series
E5522

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.