Zoro Homepage

2 Flute Long 45 Degree Helix Carbide For Aluminum Metric

  • Mfr # E5522050

  • Zoro # G4240099


product price: $22.55
/ea

Key Features

Material
Carbide
Measurement System
Metric
Overall Length
57 mm
Number of Flutes
2
End Mill Style
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5522050
Zoro #
G4240099
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5 mm
Overall Length
57 mm
Length of Cut
13 mm
Shank Dia.
6 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
2
End Mill Style
Finisher
Finish
Bright
Series
E5522
End Type- Holemaking
Square
Single End/Double End
Single End
Shank Type
Plain
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.