Zoro Homepage

2 Flute Long Ball Economic Carbide - Metric X-Power

  • Mfr # EM669040

  • Zoro # G4451374


product price: $59.19
/ea

Key Features

Shank Type
Plain Shank
Spiral Direction
Right Hand
End Mill Material
Carbide
Milling Diameter
4 mm
Type
Tapered Neck, MMC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM669040
Zoro #
G4451374
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
4 mm
Length Below Shank
30 mm
Length of Cut
5 mm
Overall Length
80 mm
Shank Dia.
6 mm

Details

Shank Type
Plain Shank
Spiral Direction
Right Hand
End Mill Material
Carbide
Type
Tapered Neck, MMC
Single End/Double End
Single End
Helix Angle
30°
Center Cutting
Center Cutting
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
End Mill Style
Ball
Reach
30 mm
Helix Type
Equal Index
Number of Flutes
2
System of Measurement
Metric
Series
EM669
Cutting Direction
Right Hand
Finish
X-Power Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.