Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Long Length 42 Deg Helix Straight Shank Ticn-Coated Carbide

  • Mfr # 21901TC

  • Zoro # G4213252


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
4 in
Milling Diameter
1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21901TC
Zoro #
G4213252
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
4 in
Milling Diameter
1/2 in
Length of Cut
2 in
Shank Dia.
1/2 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
2
End Mill Style
Finisher
Finish
TiCN
End Type- Holemaking
Square
Cutting Direction
Right Hand
Single End/Double End
Single End
Non Ferrous (N) Compatibility
Yes
Series
E5254
Shank Type
Plain
Spiral Direction
Right Hand
Helix Angle
42 Degrees
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.