2 Flute Long Length 42 Deg Helix Tialn-Futura Coated Carbide

  • Mfr # 18593TF

  • Zoro # G4174579


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
2.000 in
Milling Diameter
1/2 in
Helix Type
Equal Index
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18593TF
Zoro #
G4174579
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
2.000 in
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Overall Length
4.000 in

Details

Number of Flutes
2
Helix Type
Equal Index
Single End/Double End
Single End
End Mill Style
Square
Measurement System
Inch
Center Cutting
Center Cutting
Type
Finisher
Spiral Direction
Right Hand
End Mill Application
Aluminum Alloys
Cutting Direction
Right Hand
Shank Type
Weldon Flat Shank
Helix Angle
42°
Series
E5253
Finish
TiAlN (TYLON)-FUTURA
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.