Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Long Length Ball Nose Sphere Type X-Power Carbide

  • Mfr # 93410

  • Zoro # G4431293


product price: $80.35
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Helix Angle
30°
Length Below Shank
1.250 in
Type
Tapered Neck, MMC
Reach
1.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93410
Zoro #
G4431293
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
1.250 in
Length of Cut
0.100 in
Overall Length
3.250 in
Milling Diameter
1/8 in
Shank Dia.
1/4 in

Details

End Mill Material
Carbide
Helix Angle
30°
Type
Tapered Neck, MMC
Reach
1.250 in
Helix Type
Equal Index
Center Cutting
Center Cutting
Shank Type
Plain Shank
Spiral Direction
Right Hand
Single End/Double End
Single End
System of Measurement
Inch
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
End Mill Style
Ball
Number of Flutes
2
Finish
X-Power Coated
Series
EM096
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.