2 Flute Long Length Ball Nose Tialn-Extreme Coated Carbide

  • Mfr # 50573TE

  • Zoro # G4162423


product price: $39.25
/ea

Key Features

Number of Flutes
2
Cutting Direction
Right Hand
Helix Angle
30°
Shank Type
Plain Shank
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50573TE
Zoro #
G4162423
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/4 in
Shank Dia.
1/4 in
Overall Length
3.000 in
Length of Cut
1.125 in

Details

Number of Flutes
2
Cutting Direction
Right Hand
Helix Angle
30°
Shank Type
Plain Shank
Spiral Direction
Right Hand
Type
Finisher
Helix Type
Equal Index
Center Cutting
Center Cutting
End Mill Style
Ball
Measurement System
Inch
End Mill Application
General Purpose
Material
Carbide
Finish
TiAlN (TYLON)-EXTREME
Single End/Double End
Single End
Series
E5014

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.