2 Flute Long Length Ball Nose Tialn-Futura Coated Carbide

  • Mfr # 50588TF

  • Zoro # G4162889


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Spiral Direction
Right Hand
Length of Cut
2 in
Center Cutting
Yes
Milling Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50588TF
Zoro #
G4162889
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
2 in
Milling Diameter
7/16 in
Shank Dia.
7/16 in
Overall Length
4 in

Details

Number of Flutes
2
Spiral Direction
Right Hand
Center Cutting
Yes
Material
Carbide
End Mill Style
Ball
Measurement System
Inch
End Mill Application
General Purpose
Finish
TiAlN (TYLON)-FUTURA
Single End/Double End
Single End
Series
E5014
Helix Type
Equal Index
Helix Angle
30 Degrees
Shank Type
Plain
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.