Zoro Homepage

2 Flute Long Length Carbide Tialn Coated

  • Mfr # EH527080

  • Zoro # G4239478


product price: $35.45
/ea

Key Features

Number of Flutes
2
Milling Diameter
8 mm
Length of Cut
16 mm
Single End/Double End
Single End
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH527080
Zoro #
G4239478
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
8 mm
Length of Cut
16 mm
Shank Dia.
8 mm
Overall Length
63 mm

Details

Number of Flutes
2
Single End/Double End
Single End
Type
Finisher
Shank Type
Plain Shank
Measurement System
Metric
Helix Type
Equal Index
Cutting Direction
Right Hand
Center Cutting
Center Cutting
End Mill Style
Square
Spiral Direction
Right Hand
Series
EH527
Finish
TiAlN (TYLON)-FUTURA
Helix Angle
30°
Material
Carbide
End Mill Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.