Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Long Length Carbide Tialn Coated

  • Mfr # EH527120

  • Zoro # G4241392


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Helix Type
Equal Index
Center Cutting
Center Cutting
End Mill Style
Square
End Mill Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH527120
Zoro #
G4241392
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
12 mm
Length of Cut
22 mm
Overall Length
83 mm
Shank Dia.
12 mm

Details

Number of Flutes
2
Helix Type
Equal Index
Center Cutting
Center Cutting
End Mill Style
Square
End Mill Application
General Purpose
Measurement System
Metric
Material
Carbide
Type
Finisher
Helix Angle
30°
Spiral Direction
Right Hand
Shank Type
Plain Shank
Single End/Double End
Single End
Finish
TiAlN (TYLON)-FUTURA
Cutting Direction
Right Hand
Series
EH527

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.