Zoro Homepage

2 Flute Long Length Corner Radius X-Power Carbide

  • Mfr # 93153

  • Zoro # G4451051


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Milling Diameter
1/2 in
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93153
Zoro #
G4451051
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.02 in
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Overall Length
4 in
Length of Cut
2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Finish
X-Power Coated
Steel (P) Compatibility
Yes
Shank Type
Plain
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
End Mill Style
Radius
Cutting Direction
Right Hand
Chip-Breaker
Yes
Center Cutting
Yes
Spiral Direction
Right Hand
Helix Type
Equal Index
Series
EM211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.