Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Long Reach 30 Deg Helix Ball Nose X-Power Carbide

  • Mfr # 93584

  • Zoro # G4453921


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Helix Type
Equal Index
System of Measurement
Inch
End Mill Style
Ball
Cutting Direction
Right Hand
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93584
Zoro #
G4453921
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/2 in
Length of Cut
0.875 in
Milling Diameter
1/2 in
Overall Length
8.000 in

Details

Helix Type
Equal Index
System of Measurement
Inch
End Mill Style
Ball
Cutting Direction
Right Hand
Number of Flutes
2
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Single End/Double End
Single End
Spiral Direction
Right Hand
End Mill Material
Carbide
Helix Angle
30°
Shank Type
Plain Shank
Center Cutting
Center Cutting
Type
Finisher
Finish
X-Power Coated
Series
EM962

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.