Shop YG-1 TOOL
See all product information
Create Account
2 Flute Long Reach Ball X-Power
- Mfr # EM838030
- Zoro # G4447804
product price:Â
$
67.49
/ea
Key Features
Milling Diameter
3 mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
8 mm
Single End/Double End
Single End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EM838030
- Zoro #
- G4447804
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Milling Diameter
- 3 mm
- Length of Cut
- 8 mm
- Shank Dia.
- 3 mm
- Overall Length
- 100 mm
Details
- End Mill Material
- Carbide
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Helix Angle
- 30 Degrees
- Shank Type
- Plain Shank
- Cutting Direction
- Right Hand
- Type
- Finisher
- Center Cutting
- Center Cutting
- End Mill Application
- Alloy, Pre-Hardened, Hardened Steels to HRc55
- System of Measurement
- Metric
- Helix Type
- Equal Index
- End Mill Style
- Ball
- Spiral Direction
- Right Hand
- Finish
- X-Power Coated
- Series
- EM838
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.