Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Long Reach Ball X-Power

  • Mfr # EM838050

  • Zoro # G4445232


product price: $61.75
/ea

Key Features

Single End/Double End
Single End
End Mill Material
Carbide
Length of Cut
10 mm
Helix Angle
30°
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM838050
Zoro #
G4445232
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
10 mm
Shank Dia.
6 mm
Milling Diameter
5 mm
Overall Length
120 mm

Details

Single End/Double End
Single End
End Mill Material
Carbide
Helix Angle
30°
System of Measurement
Metric
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Cutting Direction
Right Hand
Number of Flutes
2
Shank Type
Plain Shank
Center Cutting
Center Cutting
End Mill Style
Ball
Spiral Direction
Right Hand
Helix Type
Equal Index
Type
Finisher
Series
EM838
Finish
X-Power Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.