Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Long Reach Ball X-Power

  • Mfr # EM838060

  • Zoro # G4447883


product price: $61.75
/ea

Key Features

Center Cutting
Center Cutting
Shank Type
Plain Shank
Single End/Double End
Single End
Shank Dia.
6 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM838060
Zoro #
G4447883
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
6 mm
Milling Diameter
6 mm
Length of Cut
10 mm
Overall Length
120 mm

Details

Center Cutting
Center Cutting
Shank Type
Plain Shank
Single End/Double End
Single End
System of Measurement
Metric
Helix Angle
30°
Type
Finisher
Number of Flutes
2
Finish
X-Power Coated
Helix Type
Equal Index
Series
EM838
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
End Mill Style
Ball
Cutting Direction
Right Hand
End Mill Material
Carbide
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.