Zoro Homepage

2 Flute Long Reach Ball X-Power

  • Mfr # EM838160

  • Zoro # G4452311


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Type
Finisher
Shank Type
Plain Shank
Helix Type
Equal Index
Milling Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM838160
Zoro #
G4452311
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
16 mm
Length of Cut
30 mm
Shank Dia.
16 mm
Overall Length
250 mm

Details

Number of Flutes
2
Type
Finisher
Shank Type
Plain Shank
Helix Type
Equal Index
End Mill Material
Carbide
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
End Mill Style
Ball
Center Cutting
Center Cutting
Single End/Double End
Single End
Finish
X-Power Coated
System of Measurement
Metric
Series
EM838
Spiral Direction
Right Hand
Helix Angle
30°
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.