Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Machining Center Hardslick Coated Tap

  • Mfr # H3403

  • Zoro # G4485622


product price: $36.79
/ea

Key Features

Number of Flutes
2
Tap Thread Type
UN
Type
Extension Tap, 4 Long
Tap Chamfer
4-5 Pitch Lead
Series
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3403
Zoro #
G4485622
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/4-20

Details

Number of Flutes
2
Tap Thread Type
UN
Type
Extension Tap, 4 Long
Tap Chamfer
4-5 Pitch Lead
Series
H3
Tap Finish
Hardslick Coated
Flute End Type
Spiral Flute
Tap Style
Plug
Cutting Direction
Right Hand
Spiral Direction
Left Hand
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Hole Type
Through Hole
Application
Stainless Steels
Thread Direction
Right Hand
Tap Shank Type
4 Long USCTI Shank CNC Tap
Helix Angle
15°
Thread Limit
H3
Coolant Through
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.