Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Machining Center Tin Coated Tap

  • Mfr # H2403

  • Zoro # G4486103


product price: $36.49
/ea

Key Features

Number of Flutes
2
Material
P-HSS
Finish
TiN
Size
1/4 X 20 X 6, GH3
Weight
0.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2403
Zoro #
G4486103
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/4 X 20 X 6, GH3
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
2
Material
P-HSS
Finish
TiN
Weight
0.03
Chamfer Type
Plug
Blank Standard
302A
System of Measurement
Inch
Pitch
20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.