Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Metric Regular Length Hss

  • Mfr # 15017

  • Zoro # G4306334


product price: $28.49
/ea

Key Features

Milling Diameter
12.5 mm
Number of Flutes
2
End Mill Style
Finisher
Finish
Bright
Length of Cut
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15017
Zoro #
G4306334
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
12.5 mm
Length of Cut
1-1/8 in
Shank Dia.
1/2 in
Overall Length
3-1/8 in
Dimension Type
Metric

Details

Number of Flutes
2
End Mill Style
Finisher
Finish
Bright
Shank Type
Weldon Flat
Material
High Speed Steel
Single End/Double End
Single End
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Center Cutting
Yes
Series
E1482
End Type
Square
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.