Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Metric Regular Length Ticn Coated Hss

  • Mfr # 15014HC

  • Zoro # G4304919


product price: $31.89
/ea

Key Features

Milling Diameter
10 mm
Number of Flutes
2
End Mill Style
Finisher
Finish
TiCN
Length of Cut
0.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15014HC
Zoro #
G4304919
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
10 mm
Length of Cut
0.812 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Dimension Type
Metric

Details

Number of Flutes
2
End Mill Style
Finisher
Finish
TiCN
Single End/Double End
Single End
Material
High Speed Steel
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Series
E1482
Center Cutting
Yes
Helix Type
Equal Index
End Type
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.