Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Metric Regular Length Tin Coated Hss

  • Mfr # 15032HN

  • Zoro # G4311751


product price: $57.99
/ea

Key Features

System of Measurement
Metric
Center Cutting
Center Cutting
Number of Flutes
2
Finish
TiN
Series
E1482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15032HN
Zoro #
G4311751
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
5/8 in
Length of Cut
1.500 in
Milling Diameter
20 mm
Overall Length
3.750 in

Details

System of Measurement
Metric
Center Cutting
Center Cutting
Number of Flutes
2
Finish
TiN
Series
E1482
Shank Type
Weldon Flat Shank
Spiral Direction
Right Hand
Helix Angle
30°
Single End/Double End
Single End
Type
Finisher
Cutting Direction
Right Hand
Application
General Purpose
End Mill Material
High Speed Steel - M2 HSS
End Mill Style
Square
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.