Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Miniature Corner Radus X-5070 End Mill

  • Mfr # G8A50015

  • Zoro # G4322793


product price: $49.15
/ea

Key Features

End Mill Style
Radius
Cutting Direction
Right Hand
Shank Dia.
6 mm
Center Cutting
Center Cutting
Length of Cut
2.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A50015
Zoro #
G4322793
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
6 mm
Length of Cut
2.2 mm
Corner Radius
0.15 mm
Radius
0.15 mm
Milling Diameter
1.5 mm
Overall Length
50 mm

Details

End Mill Style
Radius
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Helix Type
Equal Index
Single End/Double End
Single End
End Mill Application
Hardened and High Hardened Steels HRc45-70
Series
G8A50
System of Measurement
Metric
Shank Type
Plain Shank
Finish
Nano BLUE
End Mill Material
Carbide
Helix Angle
30°
Type
Finisher
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.