Shop YG-1 TOOL
See all product information
Create Account
2 Flute Reg Len42 Deg Helix Straight Shank Tialn-Futura Coated Carbide
- Mfr # 21554TF
- Zoro # G4195883
product price:Â
$
28.35
/ea
Key Features
Material
Carbide
Measurement System
Inch
Milling Diameter
1/16 in
Overall Length
1-1/2 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21554TF
- Zoro #
- G4195883
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Milling Diameter
- 1/16 in
- Overall Length
- 1-1/2 in
- Length of Cut
- 1/8 in
- Shank Dia.
- 1/8 in
Details
- Material
- Carbide
- Measurement System
- Inch
- Number of Flutes
- 2
- End Mill Style
- Square
- Finish
- TiAlN (TYLON)-FUTURA
- Single End/Double End
- Single End
- Center Cutting
- Yes
- Workpiece Compatibility
- Aluminum Alloys
- Shank Type
- Plain
- Helix Type
- Equal Index
- Series
- E5254
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Helix Angle
- 42 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.