2 Flute Reg Len42 Deg Helix Straight Shank TialnFutura Coated Carbide

  • Mfr # 21601TF

  • Zoro # G4203172


product price:  $28.79
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Overall Length
1-3/4 in
Center Cutting
Yes
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21601TF
Zoro #
G4203172
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
1-3/4 in
Milling Diameter
1/8 in
Shank Dia.
1/4 in
Length of Cut
0.312 in

Details

Number of Flutes
2
End Mill Style
Square
Center Cutting
Yes
Measurement System
Inch
Shank Type
Plain
Helix Type
Equal Index
Spiral Direction
Right Hand
Series
E5254
Helix Angle
42 Degrees
Cutting Direction
Right Hand
Material
Carbide
Single End/Double End
Single End
Finish
TiAlN (TYLON)-FUTURA
Workpiece Compatibility
Aluminum Alloys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.