Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Reg Len42 Deg Helix Straight Shank Tin Coated Carbide

  • Mfr # 21580TN

  • Zoro # G4203069


product price: $47.69
/ea

Key Features

Number of Flutes
2
Center Cutting
Center Cutting
Single End/Double End
Single End
Milling Diameter
5/16 in
Helix Angle
42°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21580TN
Zoro #
G4203069
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/16 in
Shank Dia.
3/8 in
Length of Cut
0.812 in
Overall Length
2.500 in

Details

Number of Flutes
2
Center Cutting
Center Cutting
Single End/Double End
Single End
Helix Angle
42°
Spiral Direction
Right Hand
Type
Finisher
Material
Carbide
Helix Type
Equal Index
Measurement System
Inch
Series
E5254
Finish
TiN
Shank Type
Plain Shank
Cutting Direction
Right Hand
End Mill Style
Square
End Mill Application
Aluminum Alloys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.