Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Regular Length 50 Degree Helix Ball Ticn Coated Alu-Power

  • Mfr # 37573TC

  • Zoro # G4458934


product price: $32.15
/ea

Key Features

Milling Diameter
1/4 in
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.218 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37573TC
Zoro #
G4458934
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/4 in
Length of Cut
0.218 in
Shank Dia.
1/4 in
Overall Length
2-1/4 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
50 Degrees
Series
E5974
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Finish
TiCN
End Mill Style
Ball
Shank Type
Plain
Center Cutting
Yes
Overall Reach
1 in
Type
Finisher
SAE or Metric
SAE
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.