Zoro Homepage

2 Flute Regular Length Ball Nose Powder Metal Tank-Power

  • Mfr # E9992016

  • Zoro # G4457458


product price: $21.79
/ea

Key Features

Shank Type
Weldon Flat Shank
Finish
None
End Mill Style
Ball
End Mill Material
Powdered Metal - ASP60 HSS-PM
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9992016
Zoro #
G4457458
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/4 in
Shank Dia.
3/8 in
Length of Cut
0.500 in
Overall Length
2.312 in

Details

Shank Type
Weldon Flat Shank
Finish
None
End Mill Style
Ball
End Mill Material
Powdered Metal - ASP60 HSS-PM
Number of Flutes
2
Spiral Direction
Right Hand
End Mill Application
General Purpose
Type
Finisher
Helix Type
Equal Index
System of Measurement
Inch
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Helix Angle
30°
Single End/Double End
Single End
Series
E9992

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.