Zoro Homepage

2 Flute Regular Length Ball Nose Powder Metal Tank-Power

  • Mfr # E9992020

  • Zoro # G4460389


product price: $21.15
/ea

Key Features

Milling Diameter
5/16 in
End Mill Material
Powdered Metal HSS-PM
Number of Flutes
2
Length of Cut
1/262 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9992020
Zoro #
G4460389
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/16 in
Length of Cut
1/262 in
Shank Dia.
3/8 in
Overall Length
2.312 in

Details

End Mill Material
Powdered Metal HSS-PM
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30 Degrees
Shank Type
Weldon Flat
Finish
Bright
End Mill Style
Ball
Cutting Direction
Right Hand
Series
E9992
Type
Finisher
Center Cutting
Yes
SAE or Metric
SAE
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.