Zoro Homepage

2 Flute Regular Length Ball Nose X-Power Carbide - Metric

  • Mfr # 93315

  • Zoro # G4433463


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
26 mm
Single End/Double End
Single End
Type
Finisher
Helix Angle
30°
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93315
Zoro #
G4433463
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
26 mm
Milling Diameter
14 mm
Overall Length
110 mm
Shank Dia.
14 mm

Details

Single End/Double End
Single End
Type
Finisher
Helix Angle
30°
Spiral Direction
Right Hand
Helix Type
Equal Index
Cutting Direction
Right Hand
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
System of Measurement
Metric
Number of Flutes
2
Series
EM813
Shank Type
Plain Shank
End Mill Material
Carbide
End Mill Style
Ball
Finish
X-Power Coated
Center Cutting
Center Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.