Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Regular Length Corner Radius X-Power Carbide

  • Mfr # 93206

  • Zoro # G4448008


product price: $44.49
/ea

Key Features

Milling Diameter
5/16 in
Center Cutting
Center Cutting
Number of Flutes
2
Spiral Direction
Right Hand
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93206
Zoro #
G4448008
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/16 in
Corner Radius
0.030 in
Radius
0.030 in
Shank Dia.
5/16 in
Length of Cut
0.812 in
Overall Length
3.000 in

Details

Center Cutting
Center Cutting
Number of Flutes
2
Spiral Direction
Right Hand
Single End/Double End
Single End
System of Measurement
Inch
End Mill Style
Radius
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Shank Type
Plain Shank
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Helix Type
Equal Index
Type
Finisher
Finish
X-Power Coated
Series
EM637

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.