Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Regular Length De Asp-30

  • Mfr # 11507

  • Zoro # G4472261


product price: $30.55
/ea

Key Features

Number of Flutes
2
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Shank Type
Weldon Flat Shank
Milling Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11507
Zoro #
G4472261
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/4 in
Shank Dia.
3/8 in
Length of Cut
0.500 in
Overall Length
3.125 in

Details

Number of Flutes
2
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Shank Type
Weldon Flat Shank
Single End/Double End
Double End
Type
Finisher
End Mill Style
Square
Finish
None
Spiral Direction
Right Hand
Measurement System
Inch
Helix Type
Equal Index
End Mill Application
General Purpose
Helix Angle
30°
Series
P2DRS
Material
Powdered Metal - ASP30 HSS-PM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.