Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Regular Length De Asp-30

  • Mfr # 11519

  • Zoro # G4470091


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Series
P2DRS
Single End/Double End
Double End
Milling Diameter
5/8 in
Overall Length
4.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11519
Zoro #
G4470091
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/8 in
Overall Length
4.500 in
Length of Cut
1.125 in
Shank Dia.
5/8 in

Details

Number of Flutes
2
Series
P2DRS
Single End/Double End
Double End
Measurement System
Inch
End Mill Application
General Purpose
End Mill Style
Square
Helix Angle
30°
Helix Type
Equal Index
Cutting Direction
Right Hand
Type
Finisher
Center Cutting
Center Cutting
Finish
None
Shank Type
Weldon Flat Shank
Material
Powdered Metal - ASP30 HSS-PM
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.