Zoro Homepage

2 Flute Regular Length De Ball Nose Tin Coated Hss

  • Mfr # 45047HN

  • Zoro # G4428931


product price: $41.75
/ea

Key Features

Milling Diameter
1/4 in
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1/2 in
Single End/Double End
Double End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45047HN
Zoro #
G4428931
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/4 in
Length of Cut
1/2 in
Shank Dia.
3/8 in
Overall Length
3-1/8 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Double End
Helix Angle
30 Degrees
Finish
TiN
Cutting Direction
Right Hand
Series
E1112
Shank Type
Weldon Flat
End Mill Style
Ball
SAE or Metric
SAE
Type
Finisher
Center Cutting
Yes
Spiral Direction
Right Hand
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.