Zoro Homepage

2 Flute Regular Length De Hss

  • Mfr # 11050

  • Zoro # G4299048


product price: $13.85
/ea

Key Features

Milling Diameter
19/64 in
Number of Flutes
2
End Mill Style
Finisher
Finish
Bright
Length of Cut
1/262 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11050
Zoro #
G4299048
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
19/64 in
Length of Cut
1/262 in
Dimension Type
Inch
Shank Dia.
3/8 in
Overall Length
3-1/8 in

Details

Number of Flutes
2
End Mill Style
Finisher
Finish
Bright
Single End/Double End
Double End
Helix Angle
30 Degrees
Material
High Speed Steel
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Type
Square
Helix Type
Equal Index
Series
E1050
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.