Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Regular Length De Hss

  • Mfr # 11057

  • Zoro # G4315854


product price: $21.65
/ea

Key Features

Number of Flutes
2
Milling Diameter
25/64 in
Cutting Direction
Right Hand
Helix Type
Equal Index
End Mill Material
High Speed Steel - M2 HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11057
Zoro #
G4315854
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
25/64 in
Shank Dia.
1/2 in
Overall Length
3.750 in
Length of Cut
0.812 in

Details

Number of Flutes
2
Cutting Direction
Right Hand
Helix Type
Equal Index
End Mill Material
High Speed Steel - M2 HSS
Center Cutting
Center Cutting
System of Measurement
Inch
End Mill Style
Square
Type
Finisher
Helix Angle
30°
Shank Type
Weldon Flat Shank
Finish
None
Application
General Purpose
Series
E1050
Single End/Double End
Double End
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.