Zoro Homepage

2 Flute Regular Length De Hss

  • Mfr # 11134

  • Zoro # G4320194


product price: $55.89
/ea

Key Features

Milling Diameter
27/32 in
Number of Flutes
2
End Mill Style
Finisher
Finish
Bright
Length of Cut
1.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11134
Zoro #
G4320194
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
27/32 in
Length of Cut
1.562 in
Overall Length
5-1/2 in
Dimension Type
Inch
Shank Dia.
7/8 in

Details

Number of Flutes
2
End Mill Style
Finisher
Finish
Bright
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Shank Type
Weldon Flat
Spiral Direction
Right Hand
Single End/Double End
Double End
Material
High Speed Steel
Series
E1050
End Type
Square
Helix Type
Equal Index
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.