Zoro Homepage

2 Flute Regular Length De Powder Metal Tialn Tank-Power

  • Mfr # E9984012TF

  • Zoro # G4503621


product price: $39.89
/ea

Key Features

Milling Diameter
3/16 in
Length of Cut
0.437 in
Shank Dia.
3/8 in
Helix Type
Equal Index
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9984012TF
Zoro #
G4503621
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/16 in
Length of Cut
0.437 in
Shank Dia.
3/8 in
Overall Length
3.125 in

Details

Helix Type
Equal Index
End Mill Style
Square
Number of Flutes
2
End Mill Material
Powdered Metal - ASP60 HSS-PM
Center Cutting
Center Cutting
Series
E9984
Shank Type
Weldon Flat Shank
Type
Finisher
Single End/Double End
Double End
Cutting Direction
Right Hand
Helix Angle
30°
Application
General Purpose
Finish
TiAlN (TYLON)-FUTURA
Spiral Direction
Right Hand
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.