Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Regular Length De Tialn-Futura Coated Hss

  • Mfr # 11071HF

  • Zoro # G4338491


product price: $51.79
/ea

Key Features

Milling Diameter
1/2 in
Number of Flutes
2
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Length of Cut
0.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11071HF
Zoro #
G4338491
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Length of Cut
0.812 in
Shank Dia.
1/2 in
Dimension Type
Inch
Overall Length
3-3/4 in

Details

Number of Flutes
2
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Shank Type
Weldon Flat
Helix Angle
30 Degrees
Material
High Speed Steel
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Single End/Double End
Double End
Center Cutting
Yes
Series
E1050
End Type
Square
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.