Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Regular Length De Tialn-Futura Coated Hss

  • Mfr # 11076HF

  • Zoro # G4335874


product price: $72.19
/ea

Key Features

Milling Diameter
17/32 in
Number of Flutes
2
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Length of Cut
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11076HF
Zoro #
G4335874
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
17/32 in
Length of Cut
1-1/8 in
Overall Length
4-1/2 in
Dimension Type
Inch
Shank Dia.
5/8 in

Details

Number of Flutes
2
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Material
High Speed Steel
Single End/Double End
Double End
Helix Type
Equal Index
Series
E1050
Center Cutting
Yes
End Type
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.