Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Regular Length Powder Metal Tank-Power

  • Mfr # E9983024

  • Zoro # G4504942


product price: $18.35
/ea

Key Features

System of Measurement
Inch
Type
Finisher
End Mill Style
Square
Helix Angle
30°
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9983024
Zoro #
G4504942
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Milling Diameter
3/8 in
Length of Cut
0.375 in
Overall Length
2.312 in

Details

System of Measurement
Inch
Type
Finisher
End Mill Style
Square
Helix Angle
30°
Center Cutting
Center Cutting
End Mill Material
Powdered Metal - ASP60 HSS-PM
Helix Type
Equal Index
Single End/Double End
Single End
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Shank Type
Weldon Flat Shank
Number of Flutes
2
Application
General Purpose
Series
E9983
Finish
None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.