Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Regular Length Powder Metal Tank-Power

  • Mfr # E9983064

  • Zoro # G4508558


product price: $64.65
/ea

Key Features

Spiral Direction
Right Hand
Helix Angle
30°
Application
General Purpose
Series
E9983
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9983064
Zoro #
G4508558
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 in
Shank Dia.
1 in
Length of Cut
1.625 in
Overall Length
4.125 in

Details

Spiral Direction
Right Hand
Helix Angle
30°
Application
General Purpose
Series
E9983
Cutting Direction
Right Hand
Number of Flutes
2
End Mill Style
Square
Shank Type
Weldon Flat Shank
Finish
None
Type
Finisher
Single End/Double End
Single End
Helix Type
Equal Index
End Mill Material
Powdered Metal - ASP60 HSS-PM
System of Measurement
Inch
Center Cutting
Center Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.