Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Regular Length Radius & Neck Alu-Power

  • Mfr # 24579

  • Zoro # G4472882


product price: $49.59
/ea

Key Features

Number of Flutes
2
Cutting Direction
Right Hand
Type
Finisher
End Mill Style
Radius
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24579
Zoro #
G4472882
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
5/16 in
Length of Cut
0.375 in
Corner Radius
0.024 in
Radius
0.024 in
Milling Diameter
5/16 in
Length Below Shank
1.125 in
Overall Length
2.750 in

Details

Number of Flutes
2
Cutting Direction
Right Hand
Type
Finisher
End Mill Style
Radius
Helix Angle
30°
Measurement System
Inch
Center Cutting
Center Cutting
End Mill Application
Aluminum Alloys
Reach
1.125 in
Helix Type
Equal Index
Spiral Direction
Right Hand
Material
Carbide
Shank Type
Plain Shank
Single End/Double End
Single End
Series
E5973
Finish
None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.