2 Flute Regular Length Se Ball Nose Tialn-Futura Coated Hss

  • Mfr # 41039HF

  • Zoro # G4454323


product price:  $35.65
/ea

Key Features

Center Cutting
Yes
Shank Dia.
3/8 in
Cutting Direction
Right Hand
Series
E1110
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41039HF
Zoro #
G4454323
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Length of Cut
3/8 in
Overall Length
2.312 in
Milling Diameter
1/8 in
Dimension Type
Inch

Details

Center Cutting
Yes
Cutting Direction
Right Hand
Series
E1110
Single End/Double End
Single End
Helix Angle
30 Degrees
Finish
TiAlN (TYLON)-FUTURA
Helix Type
Equal Index
End Mill Style
Ball
End Mill Material
High Speed Steel
Number of Flutes
2
Helix Direction
Right Hand
End Mill Application
General Purpose
Shank Type
Weldon Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.