Zoro Homepage

2 Flute Regular Length Se Tialn Extreme Coated Hss

  • Mfr # 01051HE

  • Zoro # G4302992


product price: $27.49
/ea

Key Features

Milling Diameter
5/16 in
Number of Flutes
2
End Mill Style
Finisher
Finish
TiAlN (TYLON)-EXTREME
Length of Cut
1/262 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01051HE
Zoro #
G4302992
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/16 in
Length of Cut
1/262 in
Dimension Type
Inch
Overall Length
2.312 in
Shank Dia.
3/8 in

Details

Number of Flutes
2
End Mill Style
Finisher
Finish
TiAlN (TYLON)-EXTREME
Cutting Direction
Right Hand
Material
High Speed Steel
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Shank Type
Weldon Flat
Single End/Double End
Single End
Center Cutting
Yes
Helix Type
Equal Index
Series
E1030
End Type
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.